
Tapered Cap Plug Ldpe
Mfr # T3.470/3.600RD1-MCP
Zoro # G415079308
product price: $1.69
/eaSold in multiples of 10 for $16.90
Key Features
Color
Red
Maximum Intermittent Temperature
175 Degrees F
Series
T
Overall Diameter
3.882 in
Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3.470/3.600RD1-MCP
Zoro #
G415079308
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3.882 in
Inside Length
0.752 in
Small Outside Diameter
3.47 in
Large Outside Diameter
3.6 in
Non-Flanged End Inside Diameter
3.409 in
Flanged End Inside Diameter
3.539 in
Details
Color
Red
Maximum Intermittent Temperature
175 Degrees F
Series
T
Material
LDPE
Includes Flange
Yes
Features
Dual Function Closure
Item
Tapered Cap Plug
Description
Tapered Cap Plug, T Series, Inside Length 0.752 in, Flanged End Inside Diameter 3.539 in, Non-Flanged End Inside Diameter 3.409 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.