Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T3.79/3.92RD1-BOX

  • Zoro # G814923141


product price: $0.95
/ea
Sold in multiples of 250 for $237.50

Key Features

Maximum Intermittent Temperature
175 Degrees F
Large Outside Diameter
3.921 in
Small Outside Diameter
3.791 in
Features
Dual Function Closure
Non-Flanged End Inside Diameter
3.709 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3.79/3.92RD1-BOX
Zoro #
G814923141
UPC #
-
Country of Origin
United States

Dimensions

Large Outside Diameter
3.921 in
Small Outside Diameter
3.791 in
Non-Flanged End Inside Diameter
3.709 in
Inside Length
0.752 in
Overall Diameter
4.122 in
Flanged End Inside Diameter
3.839 in

Details

Maximum Intermittent Temperature
175 Degrees F
Item
Tapered Cap Plug
Features
Dual Function Closure
Includes Flange
Yes
Material
LDPE
Series
T
Color
Red

Description

Tapered Cap Plug, T Series, Inside Length 0.752 in, Flanged End Inside Diameter 3.839 in, Non-Flanged End Inside Diameter 3.709 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.