
Tapered Cap Plug Ldpe
Mfr # T.390/.456RD1-BOX
Zoro # G614923006
product price: $0.07
/eaSold in multiples of 4500 for $315.00
Key Features
Material
LDPE
Overall Diameter
0.59 in
Non-Flanged End Inside Diameter
0.327 in
Maximum Intermittent Temperature
175 Degrees F
Series
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T.390/.456RD1-BOX
Zoro #
G614923006
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.59 in
Non-Flanged End Inside Diameter
0.327 in
Inside Length
0.38 in
Small Outside Diameter
0.39 in
Large Outside Diameter
0.456 in
Flanged End Inside Diameter
0.394 in
Details
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Series
T
Includes Flange
Yes
Item
Tapered Cap Plug
Features
Dual Function Closure
Color
Red
Description
Tapered Cap Plug, T Series, Inside Length 0.38 in, Flanged End Inside Diameter 0.394 in, Non-Flanged End Inside Diameter 0.327 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.