
Tapered Cap Plug Ldpe
Mfr # T4.02/4.14RD1-MCP
Zoro # G115079288
product price: $2.15
/eaSold in multiples of 5 for $10.75
Key Features
Flanged End Inside Diameter
4.071 in
Series
T
Inside Length
0.752 in
Large Outside Diameter
4.142 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4.02/4.14RD1-MCP
Zoro #
G115079288
UPC #
-
Country of Origin
United States
Dimensions
Flanged End Inside Diameter
4.071 in
Inside Length
0.752 in
Large Outside Diameter
4.142 in
Overall Diameter
4.532 in
Small Outside Diameter
4.02 in
Non-Flanged End Inside Diameter
3.941 in
Details
Series
T
Item
Tapered Cap Plug
Includes Flange
Yes
Color
Red
Features
Dual Function Closure
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Description
Tapered Cap Plug, T Series, Inside Length 0.752 in, Flanged End Inside Diameter 4.071 in, Non-Flanged End Inside Diameter 3.941 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.