Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.419/.485RD1-MCP

  • Zoro # G715079039


product price: $0.13
/ea
Sold in multiples of 80 for $10.40

Key Features

Small Outside Diameter
0.419 in
Overall Diameter
0.63 in
Series
T
Inside Length
0.38 in
Large Outside Diameter
0.485 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.419/.485RD1-MCP
Zoro #
G715079039
UPC #
-
Country of Origin
United States

Dimensions

Small Outside Diameter
0.419 in
Overall Diameter
0.63 in
Inside Length
0.38 in
Large Outside Diameter
0.485 in
Flanged End Inside Diameter
0.422 in
Non-Flanged End Inside Diameter
0.356 in

Details

Series
T
Material
LDPE
Features
Dual Function Closure
Item
Tapered Cap Plug
Includes Flange
Yes
Color
Red
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Cap Plug, T Series, Inside Length 0.38 in, Flanged End Inside Diameter 0.422 in, Non-Flanged End Inside Diameter 0.356 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.