
Tapered Cap Plug Ldpe
Mfr # T4.27/4.43RD1-MCP
Zoro # G715079282
product price: $2.59
/eaKey Features
Flanged End Inside Diameter
4.343 in
Includes Flange
Yes
Inside Length
0.882 in
Small Outside Diameter
4.272 in
Features
Dual Function Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4.27/4.43RD1-MCP
Zoro #
G715079282
UPC #
-
Country of Origin
United States
Dimensions
Flanged End Inside Diameter
4.343 in
Inside Length
0.882 in
Small Outside Diameter
4.272 in
Overall Diameter
4.882 in
Large Outside Diameter
4.43 in
Non-Flanged End Inside Diameter
4.181 in
Details
Includes Flange
Yes
Features
Dual Function Closure
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Series
T
Item
Tapered Cap Plug
Color
Red
Description
Tapered Cap Plug, T Series, Inside Length 0.882 in, Flanged End Inside Diameter 4.343 in, Non-Flanged End Inside Diameter 4.181 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.