
Tapered Cap Plug Ldpe
Mfr # T4.37/4.62RD1-MCP
Zoro # G915079310
product price: $2.69
/eaSold in multiples of 5 for $13.45
Key Features
Overall Diameter
5 in
Small Outside Diameter
4.37 in
Includes Flange
Yes
Large Outside Diameter
4.622 in
Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4.37/4.62RD1-MCP
Zoro #
G915079310
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Small Outside Diameter
4.37 in
Large Outside Diameter
4.622 in
Flanged End Inside Diameter
4.539 in
Non-Flanged End Inside Diameter
4.291 in
Inside Length
1 in
Details
Includes Flange
Yes
Material
LDPE
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Item
Tapered Cap Plug
Series
T
Description
Tapered Cap Plug, T Series, Inside Length 1 in, Flanged End Inside Diameter 4.539 in, Non-Flanged End Inside Diameter 4.291 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.