Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T4.99/5.20RD1-MCP

  • Zoro # G415079230


product price: $2.89
/ea
Sold in multiples of 5 for $14.45

Key Features

Features
Dual Function Closure
Non-Flanged End Inside Diameter
4.921 in
Color
Red
Flanged End Inside Diameter
5.098 in
Large Outside Diameter
5.201 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4.99/5.20RD1-MCP
Zoro #
G415079230
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
4.921 in
Flanged End Inside Diameter
5.098 in
Large Outside Diameter
5.201 in
Overall Diameter
5.63 in
Inside Length
1 in
Small Outside Diameter
4.992 in

Details

Features
Dual Function Closure
Color
Red
Includes Flange
Yes
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Series
T
Item
Tapered Cap Plug

Description

Tapered Cap Plug, T Series, Inside Length 1 in, Flanged End Inside Diameter 5.098 in, Non-Flanged End Inside Diameter 4.921 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.