Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.550/.631RD1-BOX

  • Zoro # G214922959


product price: $0.07
/ea
Sold in multiples of 4000 for $280.00

Key Features

Inside Length
0.47 in
Small Outside Diameter
0.55 in
Overall Diameter
0.75 in
Flanged End Inside Diameter
0.568 in
Large Outside Diameter
0.631 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.550/.631RD1-BOX
Zoro #
G214922959
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.47 in
Small Outside Diameter
0.55 in
Overall Diameter
0.75 in
Flanged End Inside Diameter
0.568 in
Large Outside Diameter
0.631 in
Non-Flanged End Inside Diameter
0.487 in

Details

Item
Tapered Cap Plug
Series
T
Features
Dual Function Closure
Color
Red
Includes Flange
Yes
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Cap Plug, T Series, Inside Length 0.47 in, Flanged End Inside Diameter 0.568 in, Non-Flanged End Inside Diameter 0.487 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.