Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.550/.631RD1-MCP

  • Zoro # G315079033


product price: $0.15
/ea
Sold in multiples of 80 for $12.00

Key Features

Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Inside Length
0.47 in
Color
Red
Features
Dual Function Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.550/.631RD1-MCP
Zoro #
G315079033
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.47 in
Non-Flanged End Inside Diameter
0.487 in
Overall Diameter
0.75 in
Small Outside Diameter
0.55 in
Flanged End Inside Diameter
0.568 in
Large Outside Diameter
0.631 in

Details

Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Features
Dual Function Closure
Item
Tapered Cap Plug
Includes Flange
Yes
Series
T

Description

Tapered Cap Plug, T Series, Inside Length 0.47 in, Flanged End Inside Diameter 0.568 in, Non-Flanged End Inside Diameter 0.487 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.