
Tapered Cap Plug Ldpe
Mfr # T.610/.695RD1-BOX
Zoro # G114923001
product price: $0.07
/eaSold in multiples of 3000 for $210.00
Key Features
Features
Dual Function Closure
Small Outside Diameter
0.61 in
Non-Flanged End Inside Diameter
0.549 in
Large Outside Diameter
0.695 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T.610/.695RD1-BOX
Zoro #
G114923001
UPC #
-
Country of Origin
United States
Dimensions
Small Outside Diameter
0.61 in
Non-Flanged End Inside Diameter
0.549 in
Large Outside Diameter
0.695 in
Flanged End Inside Diameter
0.634 in
Inside Length
0.5 in
Overall Diameter
0.84 in
Details
Features
Dual Function Closure
Includes Flange
Yes
Material
LDPE
Item
Tapered Cap Plug
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Series
T
Description
Tapered Cap Plug, T Series, Inside Length 0.5 in, Flanged End Inside Diameter 0.634 in, Non-Flanged End Inside Diameter 0.549 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.