Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cap Plug Ldpe

  • Mfr # T.610/.695RD1-MCP

  • Zoro # G015079005


product price: $0.15
/ea
Sold in multiples of 60 for $9.00

Key Features

Large Outside Diameter
0.695 in
Inside Length
0.5 in
Material
LDPE
Includes Flange
Yes
Non-Flanged End Inside Diameter
0.549 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.610/.695RD1-MCP
Zoro #
G015079005
UPC #
-
Country of Origin
United States

Dimensions

Large Outside Diameter
0.695 in
Inside Length
0.5 in
Non-Flanged End Inside Diameter
0.549 in
Overall Diameter
0.84 in
Small Outside Diameter
0.61 in
Flanged End Inside Diameter
0.634 in

Details

Item
Tapered Cap Plug
Material
LDPE
Includes Flange
Yes
Features
Dual Function Closure
Series
T
Color
Red
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Cap Plug, T Series, Inside Length 0.5 in, Flanged End Inside Diameter 0.634 in, Non-Flanged End Inside Diameter 0.549 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.