
Tapered Cap Plug Ldpe
Mfr # T6.40/6.56RD1-BOX
Zoro # G314923153
product price: $2.75
/eaSold in multiples of 100 for $275.00
Key Features
Small Outside Diameter
6.402 in
Non-Flanged End Inside Diameter
6.331 in
Maximum Intermittent Temperature
175 Degrees F
Inside Length
0.87 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6.40/6.56RD1-BOX
Zoro #
G314923153
UPC #
-
Country of Origin
United States
Dimensions
Small Outside Diameter
6.402 in
Non-Flanged End Inside Diameter
6.331 in
Inside Length
0.87 in
Large Outside Diameter
6.56 in
Overall Diameter
6.941 in
Flanged End Inside Diameter
6.492 in
Details
Maximum Intermittent Temperature
175 Degrees F
Item
Tapered Cap Plug
Color
Red
Material
LDPE
Features
Dual Function Closure
Series
T
Includes Flange
Yes
Description
Tapered Cap Plug, T Series, Inside Length 0.87 in, Flanged End Inside Diameter 6.492 in, Non-Flanged End Inside Diameter 6.331 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.