
Tapered Cap Plug Ldpe
Mfr # T6.40/6.56RD1-MCP
Zoro # G315079217
product price: $5.39
/eaSold in multiples of 2 for $10.78
Key Features
Inside Length
0.87 in
Includes Flange
Yes
Non-Flanged End Inside Diameter
6.331 in
Flanged End Inside Diameter
6.492 in
Series
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6.40/6.56RD1-MCP
Zoro #
G315079217
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.87 in
Non-Flanged End Inside Diameter
6.331 in
Flanged End Inside Diameter
6.492 in
Overall Diameter
6.941 in
Large Outside Diameter
6.56 in
Small Outside Diameter
6.402 in
Details
Includes Flange
Yes
Series
T
Material
LDPE
Item
Tapered Cap Plug
Color
Red
Maximum Intermittent Temperature
175 Degrees F
Features
Dual Function Closure
Description
Tapered Cap Plug, T Series, Inside Length 0.87 in, Flanged End Inside Diameter 6.492 in, Non-Flanged End Inside Diameter 6.331 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.