Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.640/.727RD1-BOX

  • Zoro # G114923018


product price: $0.07
/ea
Sold in multiples of 2500 for $175.00

Key Features

Non-Flanged End Inside Diameter
0.578 in
Series
T
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.640/.727RD1-BOX
Zoro #
G114923018
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
0.578 in
Inside Length
0.5 in
Small Outside Diameter
0.64 in
Large Outside Diameter
0.727 in
Overall Diameter
0.88 in
Flanged End Inside Diameter
0.664 in

Details

Series
T
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Material
LDPE
Includes Flange
Yes
Item
Tapered Cap Plug

Description

Tapered Cap Plug, T Series, Inside Length 0.5 in, Flanged End Inside Diameter 0.664 in, Non-Flanged End Inside Diameter 0.578 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.