Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.640/.727RD1-MCP

  • Zoro # G115078991


product price: $0.15
/ea
Sold in multiples of 50 for $7.50

Key Features

Overall Diameter
0.88 in
Series
T
Small Outside Diameter
0.64 in
Includes Flange
Yes
Flanged End Inside Diameter
0.664 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.640/.727RD1-MCP
Zoro #
G115078991
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.88 in
Small Outside Diameter
0.64 in
Flanged End Inside Diameter
0.664 in
Large Outside Diameter
0.727 in
Inside Length
0.5 in
Non-Flanged End Inside Diameter
0.578 in

Details

Series
T
Includes Flange
Yes
Features
Dual Function Closure
Item
Tapered Cap Plug
Maximum Intermittent Temperature
175 Degrees F
Color
Red
Material
LDPE

Description

Tapered Cap Plug, T Series, Inside Length 0.5 in, Flanged End Inside Diameter 0.664 in, Non-Flanged End Inside Diameter 0.578 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.