Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cap Plug Ldpe

  • Mfr # T.675/.755RD1-BOX

  • Zoro # G814923011


product price: $0.07
/ea
Sold in multiples of 2500 for $175.00

Key Features

Color
Red
Features
Dual Function Closure
Non-Flanged End Inside Diameter
0.613 in
Overall Diameter
0.88 in
Inside Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T.675/.755RD1-BOX
Zoro #
G814923011
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
0.613 in
Overall Diameter
0.88 in
Inside Length
0.5 in
Flanged End Inside Diameter
0.693 in
Small Outside Diameter
0.675 in
Large Outside Diameter
0.755 in

Details

Color
Red
Features
Dual Function Closure
Includes Flange
Yes
Series
T
Material
LDPE
Item
Tapered Cap Plug
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Cap Plug, T Series, Inside Length 0.5 in, Flanged End Inside Diameter 0.693 in, Non-Flanged End Inside Diameter 0.613 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.