
Tapered Cap Plug Ldpe
Mfr # T.725/.823RD1-MCP
Zoro # G615079078
product price: $0.17
/eaSold in multiples of 40 for $6.80
Key Features
Color
Red
Material
LDPE
Inside Length
0.56 in
Features
Dual Function Closure
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T.725/.823RD1-MCP
Zoro #
G615079078
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.56 in
Small Outside Diameter
0.725 in
Overall Diameter
0.97 in
Large Outside Diameter
0.823 in
Non-Flanged End Inside Diameter
0.663 in
Flanged End Inside Diameter
0.761 in
Details
Color
Red
Material
LDPE
Features
Dual Function Closure
Includes Flange
Yes
Series
T
Item
Tapered Cap Plug
Maximum Intermittent Temperature
175 Degrees F
Description
Tapered Cap Plug, T Series, Inside Length 0.56 in, Flanged End Inside Diameter 0.761 in, Non-Flanged End Inside Diameter 0.663 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.