
Tapered Cap Plug Ldpe
Mfr # T.750/.848RD1-BOX
Zoro # G814922977
product price: $0.09
/eaSold in multiples of 5000 for $450.00
Key Features
Overall Diameter
1 in
Series
T
Maximum Intermittent Temperature
175 Degrees F
Small Outside Diameter
0.75 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T.750/.848RD1-BOX
Zoro #
G814922977
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1 in
Small Outside Diameter
0.75 in
Flanged End Inside Diameter
0.785 in
Inside Length
0.56 in
Large Outside Diameter
0.848 in
Non-Flanged End Inside Diameter
0.687 in
Details
Series
T
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Material
LDPE
Item
Tapered Cap Plug
Color
Red
Features
Dual Function Closure
Description
Tapered Cap Plug, T Series, Inside Length 0.56 in, Flanged End Inside Diameter 0.785 in, Non-Flanged End Inside Diameter 0.687 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.