Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cap Plug Ldpe

  • Mfr # T.750/.848RD1-MCP

  • Zoro # G215079027


product price: $0.17
/ea
Sold in multiples of 100 for $17.00

Key Features

Large Outside Diameter
0.848 in
Series
T
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Non-Flanged End Inside Diameter
0.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T.750/.848RD1-MCP
Zoro #
G215079027
UPC #
-
Country of Origin
United States

Dimensions

Large Outside Diameter
0.848 in
Non-Flanged End Inside Diameter
0.687 in
Flanged End Inside Diameter
0.785 in
Overall Diameter
1 in
Small Outside Diameter
0.75 in
Inside Length
0.56 in

Details

Item
Tapered Cap Plug
Series
T
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Color
Red
Features
Dual Function Closure

Description

Tapered Cap Plug, T Series, Inside Length 0.56 in, Flanged End Inside Diameter 0.785 in, Non-Flanged End Inside Diameter 0.687 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.