
Tapered Cap Plug Ldpe
Mfr # T7.97/8.14RD1-BOX
Zoro # G914923171
product price: $4.29
/eaSold in multiples of 100 for $429.00
Key Features
Flanged End Inside Diameter
8.05 in
Non-Flanged End Inside Diameter
7.88 in
Material
LDPE
Small Outside Diameter
7.97 in
Features
Dual Function Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T7.97/8.14RD1-BOX
Zoro #
G914923171
UPC #
-
Country of Origin
United States
Dimensions
Flanged End Inside Diameter
8.05 in
Non-Flanged End Inside Diameter
7.88 in
Small Outside Diameter
7.97 in
Inside Length
1 in
Large Outside Diameter
8.14 in
Overall Diameter
8.38 in
Details
Material
LDPE
Features
Dual Function Closure
Series
T
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Color
Red
Item
Tapered Cap Plug
Description
Tapered Cap Plug, T Series, Inside Length 1 in, Flanged End Inside Diameter 8.05 in, Non-Flanged End Inside Diameter 7.88 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.