Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.802/.911RD1-MCP

  • Zoro # G015079210


product price: $0.18
/ea
Sold in multiples of 100 for $18.00

Key Features

Inside Length
0.63 in
Material
LDPE
Large Outside Diameter
0.911 in
Includes Flange
Yes
Non-Flanged End Inside Diameter
0.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.802/.911RD1-MCP
Zoro #
G015079210
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.63 in
Large Outside Diameter
0.911 in
Non-Flanged End Inside Diameter
0.74 in
Flanged End Inside Diameter
0.849 in
Small Outside Diameter
0.802 in
Overall Diameter
1.06 in

Details

Material
LDPE
Includes Flange
Yes
Series
T
Color
Red
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Item
Tapered Cap Plug

Description

Tapered Cap Plug, T Series, Inside Length 0.63 in, Flanged End Inside Diameter 0.849 in, Non-Flanged End Inside Diameter 0.74 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.