
Tapered Cap Plug Ldpe
Mfr # T.815/.930RD1-BOX
Zoro # G014922982
product price: $0.11
/eaSold in multiples of 5000 for $550.00
Key Features
Maximum Intermittent Temperature
175 Degrees F
Overall Diameter
1.09 in
Flanged End Inside Diameter
0.868 in
Features
Dual Function Closure
Series
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T.815/.930RD1-BOX
Zoro #
G014922982
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1.09 in
Flanged End Inside Diameter
0.868 in
Inside Length
0.63 in
Small Outside Diameter
0.815 in
Non-Flanged End Inside Diameter
0.753 in
Large Outside Diameter
0.93 in
Details
Maximum Intermittent Temperature
175 Degrees F
Item
Tapered Cap Plug
Features
Dual Function Closure
Series
T
Includes Flange
Yes
Material
LDPE
Color
Red
Description
Tapered Cap Plug, T Series, Inside Length 0.63 in, Flanged End Inside Diameter 0.868 in, Non-Flanged End Inside Diameter 0.753 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.