Zoro Homepage

Tapered Cap Plug Ldpe

  • Mfr # T.915/1.04RD1-BOX

  • Zoro # G414923008


product price: $0.11
/ea
Sold in multiples of 4300 for $473.00

Key Features

Maximum Intermittent Temperature
175 Degrees F
Small Outside Diameter
0.915 in
Color
Red
Series
T
Non-Flanged End Inside Diameter
0.855 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T.915/1.04RD1-BOX
Zoro #
G414923008
UPC #
-
Country of Origin
United States

Dimensions

Small Outside Diameter
0.915 in
Non-Flanged End Inside Diameter
0.855 in
Inside Length
0.69 in
Large Outside Diameter
1.04 in
Flanged End Inside Diameter
0.98 in
Overall Diameter
1.16 in

Details

Maximum Intermittent Temperature
175 Degrees F
Color
Red
Series
T
Includes Flange
Yes
Item
Tapered Cap Plug
Material
LDPE
Features
Dual Function Closure

Description

Tapered Cap Plug, T Series, Inside Length 0.69 in, Flanged End Inside Diameter 0.98 in, Non-Flanged End Inside Diameter 0.855 in, LDPE, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.