
Tapered Cap Plug Ldpe
Mfr # T.915/1.04RD1-MCP
Zoro # G815079250
product price: $0.22
/eaSold in multiples of 86 for $18.92
Key Features
Series
T
Overall Diameter
1.16 in
Color
Red
Non-Flanged End Inside Diameter
0.855 in
Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T.915/1.04RD1-MCP
Zoro #
G815079250
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1.16 in
Non-Flanged End Inside Diameter
0.855 in
Large Outside Diameter
1.04 in
Flanged End Inside Diameter
0.98 in
Small Outside Diameter
0.915 in
Inside Length
0.69 in
Details
Series
T
Color
Red
Item
Tapered Cap Plug
Material
LDPE
Includes Flange
Yes
Features
Dual Function Closure
Maximum Intermittent Temperature
175 Degrees F
Description
Tapered Cap Plug, T Series, Inside Length 0.69 in, Flanged End Inside Diameter 0.98 in, Non-Flanged End Inside Diameter 0.855 in, LDPE, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.