This item is Discontinued.

Mod Made Modmade MM-SW10004-Black Stencil Cut Out Eiffel Side Chair - Set of 2 MM-SW10004-Black

Modmade MM-SW10004-Black Stencil Cut Out Eiffel Side Chair - Set of 2 (Discontinued)

  • Mfr # MM-SW10004-Black
  • Zoro # G503735697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM-SW10004-Black
Zoro #
G503735697
UPC #
721867137141
Country of Origin
China

Description

An abstract design on the seat adds a unique element to this Puzzle Hollow Out Chair.This simple and light weight chair is sure to draw attention to the artistic pattern carved into this chair and its beauty. Guests will be lining up to ask where to find the Puzzel Hollow Out Chair for their own home.We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.Stencil Cut Out Eiffel Side Chair - Set of 2.

Features
  • Modern contemporary design
  • Perfect as dining chair, office chair, meeting chair
  • Matte finish molded plastic seat and solid wood legs with black coated metal support
  • Simple assembly needed
  • 21 in D x 18 in. W x 30 3/4 in. H; Seat height: 17 3/8 in.
Specifications
  • Color: Black
  • Dimension: 18 x 21 x 30.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.