Zoro Homepage

Acrylic Aerosol Sealer, 11oz., Super High Shine, 2PK

  • Mfr # 1450

  • Zoro # G416254902


product price: $39.59
/pk 2, $19.80/ea

Key Features

Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450
Zoro #
G416254902
UPC #
194629147793
Country of Origin
United States

Details

Color
Clear

Description

Preserve your hard work with the Mod Podge Hi-Shine Gloss Clear Acrylic Aerosol Sealer. Ensure all your arts and crafts stand the test of time with a layer of this innovative glossy sealer. This crystal clear, quick-drying, glossy formula will not run, drip, or yellow. Protect everything from paint to wood to stain with this easy-to-use decoupage spray. Equip your craft closet with this iconic brand of clear acrylic sealer for a sleek finish every time. Seal your acrylic paint projects, your home decor pieces, and your decoupage paper creations with this versatile sealant. Add Mod Podge Hi-Shine Gloss Clear Acrylic Aerosol Sealer to your art supplies for durable protection and shine to all your DIY projects. Sold as a pack of 2.


  • CONVENIENT SIZE - This 11 oz clear acrylic sealer is a must-have to your art supplies
  • GLOSSY, CRYSTAL CLEAR FINISH - When dry, this easy-to-use formula dries to a glossy, clear finish that will make your arts and crafts glisten
  • USE ON MULTIPLE SURFACES - This easy to use spray sealer works great on wood, metal, canvas, terra cotta and so much more
  • EASY CLEAN UP - Wipe spray nozzle with soap and water between uses to keep nozzle from clogging
  • TRUSTED BRAND - For over 55 years Mod Podge has been America's favorite glue, sealer, and finish. Mod Podge Gloss Acrylic Sealer is proudly made in the USA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.