Zoro Homepage

Decoupage Glue, Dishwasher Safe, Gloss, 8oz., 3PK

  • Mfr # CS15059

  • Zoro # G016254685


original price: $42.25
10% off
new price: $37.99
/pk 3, $12.66/ea

Key Features

Material
Acrylic Medium
Characteristics
Transparent
Color
White, Dries Clear
Includes
3 Bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS15059
Zoro #
G016254685
UPC #
194629147946
Country of Origin
United States

Details

Material
Acrylic Medium
Characteristics
Transparent
Color
White, Dries Clear
Includes
3 Bottles

Description

For over 55 years Mod Podge has been America's favorite glue, sealer, and finish. Mod Podge Dishwasher Safe is quick-drying and dries clear, leaving a smooth finish, perfect for projects that go in the dishwasher. Preserve the beauty of your kitchen decoupage projects and more with this multi-purpose, all-in-one sealant, glue, and finish. Use this unique decoupage glue to decoupage paper napkins to your coffee mugs, wine glasses, tumblers, and more. Your projects are easy to clean with this top-rack dishwasher-safe formula. Let your creativity come alive with the limitless possibilities of Mod Podge Dishwasher Safe. Sold as a pack of three 8 oz. bottles.


  • CONVENIENT & VERSATILE SIZE – Add this top-rack, dishwasher safe multi-purpose, all-in-one glue, sealer, and finish in a 8 oz bottle to your art supplies
  • DURABLE FINISH – This handy decoupage glue brushes on clear and dries to a hard, glossy finish to preserve the beauty of your decoupage projects that go in the dishwasher
  • DRIES QUICKLY ON MULTIPLE SURFACES – This quick-drying formula works on a variety of surfaces such as coffee mugs, wine glasses, tumblers, and more - making this a must-have product for all your arts and crafts!
  • EASY TO CLEAN UP – Clean up is easy with Mod Podge! When you're finished with your decoupage project, simply clean up any extra with soap and water
  • MANUFACTURING – We proudly create Mod Podge in the USA!
  • FORMULA – Mod Podge Dishwasher Safe is a non-toxic and water-based formula great for crafting with all ages. Expand your decoupage supplies with this retro brand!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.