Zoro Homepage

Decoupage Glue, Gloss, 16oz., 3PK

  • Mfr # CS11202

  • Zoro # G416254766


original price: $45.15
9% off
new price: $40.65
/pk 3, $13.55/ea

Key Features

Includes
3 Bottles
Material
Acrylic Medium
Characteristics
Transparent
Color
White, Dries Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS11202
Zoro #
G416254766
UPC #
194629147878
Country of Origin
United States

Details

Includes
3 Bottles
Material
Acrylic Medium
Characteristics
Transparent
Color
White, Dries Clear

Description

For over 55 years Mod Podge has been America's favorite glue, sealer, and finish. Mod Podge Gloss is quick-drying and dries clear, leaving a smooth, glossy finish. Preserve the beauty of your decoupage paper projects and more with this multi-purpose, all-in-one sealant, glue, and finish. Use this decoupage glue to create decoupage tissue paper projects as well as projects using wood, fabric, plastic, and canvas! This handy decoupage glue comes in a variety of finishes such as gloss, matte, glitter, satin, outdoor, dishwasher safe, and many other unique formulas for every project. Let your creativity come alive with the limitless possibilities of Mod Podge Gloss. Sold as a pack of three 16 oz. bottles of Modge Podge Gloss.


  • CONVENIENT & VERSATILE SIZE – Add this multi-purpose, all-in-one glue, sealer, and finish in a 16 oz bottle to your art supplies
  • STUNNING, DURABLE FINISH – This handy decoupage glue comes in a beautiful clear, glossy finish to preserve the beauty of your decoupage paper and decoupage tissue paper projects
  • DRIES QUICKLY ON MULTIPLE SURFACES – This quick-drying formula works on a variety of surfaces such as wood, paper, canvas, tin, terra cotta, and more - making this a must-have product for all your arts and crafts!
  • EASY TO CLEAN UP – Clean up is easy with Mod Podge! When you're finished with your decoupage project, simply clean up any extra with soap and water
  • MANUFACTURING – We proudly create Mod Podge in the USA!
  • FORMULA – Mod Podge is a non-toxic and water-based formula great for crafting with all ages. Expand your decoupage supplies with this retro brand!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.