Zoro Homepage

Image Transfer Medium, 8oz., 3PK

  • Mfr # CS11216

  • Zoro # G916254723


original price: $46.95
10% off
new price: $42.25
/pk 3, $14.08/ea

Key Features

Includes
3 Bottles
Material
Acrylic Medium
Color
White, Dries Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS11216
Zoro #
G916254723
UPC #
194629147892
Country of Origin
United States

Details

Includes
3 Bottles
Material
Acrylic Medium
Color
White, Dries Clear

Description

Use Mod Podge Clear Image Transfer Medium to personalize all your DIY projects. Use photocopies of your favorite photos and artwork to create unique arts and crafts on wood, glass, metal, canvas and more with Mod Podge Clear Image Transfer Medium. Photos must be printed on a laser, dry toner printer. This formula is a water-based, non-toxic medium that provides the ability to transfer any photocopied image onto a variety of surfaces without creating a paper halo around the transferred image. For best results, use on hard surfaces. Once your image is transferred, you will be able to clearly see your surface, compared to Mod Podge Photo Transfer Medium that transfers everything, including the background color. This formula works great on light colored surfaces. Mod Podge Clear Image Transfer Medium dries to a clear, matte finish - perfect for all your arts and crafts! Make Mod Podge Clear Image Transfer Medium a must-have formula in your decoupage art supplies. Sold as a pack of three 8 oz. bottles.


  • CONVENIENT SIZE – Add this unique clear photo transfer medium in a 8 oz bottle to your art supplies for a simple way to personalize your arts and crafts
  • SIMPLE, SMOOTH FINISH - Apply this creamy formula with brushes or sponges to your photocopy and surface. Use images printed on a dry toner printer
  • USE ON MULTIPLE SURFACES – This formula works on a variety of light surfaces such as wood, metal, canvas, terra cotta, and more - making this a must-have product for all your arts and crafts. For best results, use on hard surfaces
  • EASY TO CLEAN UP – Clean up is easy with Mod Podge! When you're finished with your decoupage project, simply clean up any extra with soap and water
  • MANUFACTURING – Mod Podge Clear Image Transfer Medium is proudly made in the USA!
  • FORMULA – Mod Podge Clear Image Transfer Medium is a water-based, non-toxic formula great for crafting with all ages. Expand your decoupage supplies with this retro brand!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.