Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Puzzle Saver, Gloss, 8oz., 3PK

  • Mfr # CS15068

  • Zoro # G816254762


original price: $40.49
9% off
new price: $36.45
/pk 3, $12.15/ea

Key Features

Material
Acrylic Medium
Color
White, Dries Clear
Characteristics
Transparent
Includes
3 Bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS15068
Zoro #
G816254762
UPC #
194629147953
Country of Origin
United States

Details

Material
Acrylic Medium
Color
White, Dries Clear
Characteristics
Transparent
Includes
3 Bottles

Description

For over 55 years Mod Podge has been America's favorite glue, sealer, and finish. Mod Podge Puzzle Saver is quick-drying and dries clear, leaving a smooth, gloss finish. Preserve the beauty of your puzzle projects and more with this multi-purpose decoupage glue. This all-in-one sealant, glue, and finish is a great way to make sure your hard work stays together in order to display. Let your creativity come alive with the limitless possibilities of Mod Podge Puzzle Saver. Sold as a pack of three 8 oz. bottles.


  • CONVENIENT & VERSATILE SIZE – Add this puzzle preserving multi-purpose, all-in-one glue, sealer, and finish in a 8 oz bottle to your art supplies
  • DURABLE FINISH – This durable puzzle saving decoupage glue brushes on clear and dries to a hard, glossy finish to preserve the beauty of your hard work
  • DRIES QUICKLY – This quick-drying formula works on any puzzle surface as well as other decoupage projects -making this a must-have product for all your arts and crafts!
  • EASY TO CLEAN UP – Clean up is easy with Mod Podge Puzzle Saver! When you're finished with your decoupage project, simply clean up any extra with soap and water
  • MANUFACTURING – We proudly create Mod Podge in the USA!
  • FORMULA – Mod Podge is a non-toxic and water-based formula great for crafting with all ages. Expand your decoupage supplies with this retro brand!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.