Zoro Homepage

Puzzle Saver, Matte, 8oz., 3PK

  • Mfr # CS27589

  • Zoro # G016254906


original price: $36.55
10% off
new price: $32.89
/pk 3, $10.96/ea

Key Features

Color
White, Dries Clear
Includes
3 Bottles
Characteristics
Transparent
Material
Acrylic Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS27589
Zoro #
G016254906
UPC #
194629147984
Country of Origin
United States

Details

Color
White, Dries Clear
Includes
3 Bottles
Characteristics
Transparent
Material
Acrylic Medium

Description

For over 55 years Mod Podge has been America's favorite glue, sealer, and finish. Mod Podge Puzzle Saver Matte is quick-drying and dries clear, leaving a smooth, matte finish. Preserve the beauty of your puzzle projects and more with this multi-purpose decoupage glue. This all-in-one glue, sealer, and finish is a great way to make sure your hard work stays together in order to display. Let your creativity come alive with the limitless possibilities of Mod Podge Puzzle Saver Matte. Sold as a pack of 3-bottles.


  • CONVENIENT & VERSATILE SIZE – Add this puzzle preserving multi-purpose, all-in-one glue, sealer, and finish in a 8 oz bottle to your art supplies.
  • DURABLE FINISH – This durable puzzle saving decoupage glue brushes on clear and dries to a hard, matte finish to preserve the beauty of your hard work.
  • DRIES QUICKLY – This quick-drying formula works on any puzzle surface as well as other decoupage projects - making this a must-have product for all your arts and crafts!
  • EASY TO CLEAN UP – Clean up is easy with Mod Podge Puzzle Saver Matte! When you're finished with your decoupage project, simply clean up any extra with soap and water.
  • TRUSTED BRAND – The Mod Podge Puzzle Saver Matte is a part of the classic Mod Podge family of brands - providing artists and crafters with the perfect products for every crafting need!
  • FORMULA – Mod Podge is a non-toxic and water-based formula great for crafting with all ages. Expand your decoupage supplies with this retro brand!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.