Zoro Homepage

Resin Kit, 2-Part, 8oz.

  • Mfr # 25263

  • Zoro # G816254823


original price: $20.69
6% off
new price: $19.35
/ea

Key Features

Includes
1 Resin, 1 Hardener
Material
Resin, Hardener
Characteristics
Transparent
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25263
Zoro #
G816254823
UPC #
28995252631
Country of Origin
United States

Details

Includes
1 Resin, 1 Hardener
Material
Resin, Hardener
Characteristics
Transparent
Color
Clear

Description

The Mod Podge Resin 2-Part Resin Kit is a fun way to create beautiful resin projects. This versatile epoxy resin kit includes a clear hardener and resin system that is easy to use and fun to craft with. Add glitter, alcohol inks, and other embellishments to create unique, custom epoxy resin pieces. Simply mix an equal 1:1 ratio of each formula to make your projects come to life. Use this multi-faceted resin kit to seal, protect, or preserve your artwork or create one-of-a-kind jewelry pieces, home decor, and so much more. There are infinite possibilities when working with this Mod Podge Resin kit! Mod Podge Resin dries to a beautiful hard, clear, high-gloss finish - perfect for embedding flowers or photos. For more resin fun, pair this system with the Mod Podge Resin Silicone Molds for more creative options for your resin supplies. Be sure to always follow all safety guidelines listed on the packaging and wear the proper PPE. Create personalized pieces with a unique touch when you craft with the Mod Podge Resin 2-Part Resin Kit.


  • GREAT FOR MULTIPLE PROJECTS - Use Mod Podge Resin with silicone molds, as a top coat to your project, to preserve natural elements as well as casting and coating. Add color to your resin with alcohol inks or acrylic paint. Add sparkle with glitter or mica powder
  • VERSATILE KIT - This 2-part versatile resin kit includes a 4 oz clear hardener and 4 oz resin formula that combine to create 8 oz. of resin! Create a variety of fun arts and crafts with Mod Podge Resin as a part of your resin supplies!
  • BEAUTIFUL GLOSSY FINISH - Mod Podge Resin dries to a hard, clear, high-gloss finish. Demold in 24 hours. Fully cured in 3-7 days. Seal, protect, and preserve your artwork with a layer of Mod Podge Resin or add embellishments, embed flowers, sprinkle glitter, or drop in some color with Mod Podge Alcohol Inks
  • USE ON MULTIPLE SURFACES - Use this kit with other Mod Podge Resin Surfaces or pour over wood, canvas, glass, ceramic, metal, and so much more. Mod Podge Resin is also self-leveling. Pair this kit with the Mod Podge Silicone Molds for more crafting options. Have a heat gun or hairdryer on hand to remove any bubbles while working with this Mod Podge Resin Kit
  • CLEANS UP EASILY - Simply wipe up any wet epoxy resin mixture with a baby wipe or paper towel. When crafting with silicone molds, once your project is dry, your piece will easily release from your silicone mold, leaving no residue
  • TRUSTED BRAND - Mod Podge Resin is a part of the classic Mod Podge family of brands - providing artists and crafters the perfect products for every crafting need! Mod Podge Resin is Food Safe and has low VOCs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.