Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealer Set, 2oz., 4-Piece Set, 2PK

  • Mfr # CS27584

  • Zoro # G016254692


original price: $42.95
10% off
new price: $38.65
/pk 2, $19.33/ea

Key Features

Includes
8 Bottles
Color
White, Dries Clear
Characteristics
Transparent
Material
Acrylic Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS27584
Zoro #
G016254692
UPC #
194629147977
Country of Origin
United States

Details

Includes
8 Bottles
Color
White, Dries Clear
Characteristics
Transparent
Material
Acrylic Medium

Description

Add versatility and durability to your craft supplies with the 4-piece Mod Podge Starter Set. This handy set includes some of your favorite Mod Podge products including Mod Podge Matte, Gloss, Dishwasher Safe, and Photo Transfer Medium. For over 55 years Mod Podge has been America's favorite glue, sealer, and finish. This set is sure to be a must-have for all your decoupage projects. From mugs to paper crafts and more, preserve the beauty of your decoupage paper projects with this multi-purpose set. Mod Podge Matte has a smooth, matte finish, Mod Podge Gloss dries to a glossy finish, Mod Podge Dishwasher Safe dries to a hard, glossy finish, and Mod Podge Photo Transfer allows you to transfer color and black-and-white photocopies to any decoupage project. Use this decoupage glue to create decoupage projects on wood, glass, fabric, metal, canvas, and more. Let your creativity come alive with the limitless possibilities of the 4 piece Mod Podge Starter Set! Each set includes four 2 oz. bottles. Sold as 2 sets for a total of 8-bottles.


  • CONVENIENT & VERSATILE SEALER SET– Sold as 2 sets for a total of 8 bottles, each individual multi-purpose decoupage set comes with 4 - 2 oz bottles of Mod Podge Matte, Gloss, Dishwasher Safe, and Photo Transfer - perfect for all your decoupage arts and crafts
  • STUNNING, DURABLE FINISH– These handy decoupage glue comes in a variety of finishes. Mod Podge Matte has a smooth, matte finish, Mod Podge Gloss dries to a glossy finish, Mod Podge Dishwasher Safe dries to a hard, glossy finish, and Mod Podge Photo Transfer allows you to transfer color and black-and-white photocopies to any decoupage project
  • DRIES QUICKLY ON MULTIPLE SURFACES– These unique formulas work on a variety of surfaces such as wood, glass, fabric, metal, canvas, and more - making this a must-have set for all in your craft supplies!
  • EASY TO CLEAN UP– Clean up is easy with Mod Podge! When you're finished with your decoupage project, simply clean up any extra with soap and water
  • MANUFACTURING– We proudly create Mod Podge in the USA!
  • FORMULA– Mod Podge is a non-toxic and water-based formula great for crafting with all ages. Expand your decoupage supplies with this retro brand!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.