Zoro Homepage

Silicone Resin Mold, Alphabet

  • Mfr # 25293

  • Zoro # G816254694


product price: $30.15
/ea

Key Features

Color
Clear
Includes
2 Silicone Molds
Recommended Age
13+ years
Recommended Grade
Grade 8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25293
Zoro #
G816254694
UPC #
28995252938
Country of Origin
China

Details

Item
Silicone Rubber
Color
Clear
Includes
2 Silicone Molds
Recommended Age
13+ years
Recommended Grade
Grade 8+

Description

Create fun resin letters with the Mod Podge Resin Alphabet Silicone Resin Mold Set. This silicone resin mold includes all 26 letters and numbers 0-9. Each resin mold is made of durable silicone for a super smooth finish to your resin coaster projects. Pair these versatile epoxy silicone molds with the Mod Podge Resin 2-Part Resin Kit along with glitter, alcohol inks, and other embellishments to create one-of-a-kind resin pieces. Make unique monograms, letter embellishments, and so much more with this set of silicone molds. When crafting with these silicone molds, once your project is dry, your piece will easily release from your resin mold, leaving no residue. Easily use this mold over and over again for more resin fun! Add the Mod Podge Resin Alphabet Silicone Resin Mold to your resin supplies for a personalized touch to your resin designs.


  • VERSATILE SIZES & SHAPES - These unique silicone molds are great for any resin craft project. The letters and numbers in this set are approximately 1.5" tall and in their entirety, the molds measure 7.5" x 7" x 0.25"
  • SILICONE MATERIAL - Each resin mold in this set is made of a durable silicone material and will allow your piece to easily release, leaving no residue
  • CUSTOM PIECES - Create everything from monogrammed keychains to jewelry and so much more with this set of silicone molds for resin
  • EASY CLEAN UP - After each resin project your piece will come out cleanly from your resin mold. Simply wash with soap and water before and after each use. Allow your silicone mold to dry completely before use.
  • TRUSTED BRAND - The Mod Podge Resin Alphabet Silicone Resin Molds are a part of the classic Mod Podge family of brands - providing artists and crafters the perfect products for every crafting need!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.