Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Resin Mold, Tags, 3PK

  • Mfr # 27575

  • Zoro # G116254936


product price: $32.99
/pk 3, $11.00/ea

Key Features

Color
Clear
Includes
3 Silicone Molds
Recommended Grade
Grade 8+
Recommended Age
13+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27575
Zoro #
G116254936
UPC #
194629147830
Country of Origin
China

Details

Item
Silicone Rubber
Color
Clear
Includes
3 Silicone Molds
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

The Mod Podge Silicone Resin Tag Mold allows you to create custom tags with ease. This unique tag mold features 4 different tag shapes that are great for creating a personalized piece for your gifts or as a custom ornament. From colorful keychains to gift tags and more, this silicone mold is the perfect way to make handmade one-of-a-kind pieces of resin art. This resin mold is made of durable shiny, polished silicone for a super smooth and glossy finish to your resin projects. Pair this mold with the Mod Podge Resin 2-Part Resin system along with glitter, alcohol inks, and other embellishments to create one-of-a-kind resin pieces. When crafting with this silicone mold, once your project is dry, your piece will easily release from your silicone mold, leaving no residue. Add the Mod Podge Resin Tag Silicone Mold to your resin supplies and accessories. Sold as a pack of 3-molds.


  • VERSATILE SIZES & SHAPES - These unique resin silicone molds are great for any resin craft project. The mold itself measures 4" x 5", and features 4-shapes.
  • SILICONE MATERIAL - Each tag in this mold is made of a durable shiny, polished silicone material and will allow your piece to easily release, leaving no residue and a smooth, glossy finish
  • CUSTOM PIECES - From colorful keychains to gift tags and more, this silicone mold is the perfect way to make handmade one-of-a-kind pieces of resin art
  • EASY CLEAN UP - After each resin project, your piece will come out cleanly from your mold. Simply wash with soap and water before and after each use. Allow your silicone mold to dry completely before use.
  • TRUSTED BRAND - The Mod Podge Resin Silicone Molds are a part of the classic Mod Podge family of brands - providing artists and crafters the perfect products for every crafting need!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.