Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moda Flame Moda Flame EF6008-MF Delano Ventless Free Standing Bio Ethanol Fireplace EF6008-MF

Moda Flame EF6008-MF Delano Ventless Free Standing Bio Ethanol Fireplace (Discontinued)

  • Mfr # EF6008-MF
  • Zoro # G204156876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF6008-MF
Zoro #
G204156876
UPC #
799928942706
Country of Origin
China

Description

The Regal Flame Delano modern ethanol fireplace is designed to reflect purity, simplicity and perfect for any indoor and outdoor setting. It is composed mostly of glass, allowing the natural element of the flame to boast proudly as its centerpiece. Tempered glass is used to support the burner and as a protective barrier from the flame, with four steel legs it allows the fireplace to to levitate as a floating fire. This Fireplace offers flexibility of adjusting the flame and is built with industries thickest steel of 3mm. The included ethanol burner provide extreme ease of adoption to any environment where a fireplace is desired. With the ethanol fireplace, you have no more need to haul wood, run electric or gas lines. Recommended to be used only with Regal Fuel ethanol fireplace fuel which is smokeless, soot free, and odorless. In addition, you may use this fireplace outdoor as a fire pit or convert Gas Logs, Wood Log, Electric Log, Electric Fireplace Insert or Wood Burning Fireplace Insert to ethanol has never been easier. This fireplace is eco-friendly, and ventless that burns ethanol fireplace fuel.

Can Be Used as a Indoor, Outdoor, Gas Log Inserts, Vent Free, Electric, Outdoor Fireplaces, Gel, Propane & Fire Pits

Includes:
  • 1x Fireplace
  • 2x Ethanol Burner Insert
  • 1x Damper Tool
Specifications
  • Finish: Stainless Steel
  • Burner: 1 x 1.5 Liter Dual Layer Burner made of 430 Stainless Steel
  • BTU Output: 6,000, Flame 12 - 14 in. High
  • Burn Time: Approximately 6-8 Hours
  • Dimension: 28.3" W x 13.7" H x 13.7" D
  • Weight: 33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.