This item is Discontinued.

Moda Flame Moda Flame LW2060WS-MF 60 in. MFE5060WS Cynergy XL Built in Wall Mounted Electric Fireplace - Pebble Stone LW2060WS-MF

Moda Flame LW2060WS-MF 60 in. MFE5060WS Cynergy XL Built in Wall Mounted Electric Fireplace - Pebble Stone (Discontinued)

  • Mfr # LW2060WS-MF
  • Zoro # G304011020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW2060WS-MF
Zoro #
G304011020
UPC #
80175866427
Country of Origin
China

Description

If you want to add a dynamic and vivacious vibe to a room, the 60 Inch built-in pebble Astoria fireplace will do just that. Its perfect length and proportion, as well as its sleek design, makes it the showpiece of any room it is placed in. The realistic flame coupled with its innovative pebble style, makes the Astoria the most revolutionized fireplace on the market.

Features
  • Smokeless Ventless Wall Mounted Recessed Built In Electric Fireplace Insert with Heater
  • Remote included to control the flame and heat
  • Includes a powerful fan-forced heater
  • Timer offers automatic shut off of 30 minutes to 7.5 hours
Includes:
  • 1x Fireplace
  • 1x Remote
  • 1x Mounting Hardware
Specifications
  • Size: 60 in.
  • BTU Output: 2560 BTU - 750 Watt, 5200 BTU - 1500 Watt
  • Fuel Type: Electric - 2.5W per Hour
  • Watts: 1500 watts
  • Room Coverage: 400 sq. ft.
  • Overall Dimension: 60" W x 5.9" D x 21.4" H
  • Flame View Dimension: 45.3" W x 12" H
  • Weight: 56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.