This item is Discontinued.

Moda Flame Moda Flame LW8050CRV-MF 22 in. Heater Vent Free Curved Electric Fireplace Stove LW8050CRV-MF

Moda Flame LW8050CRV-MF 22 in. Heater Vent Free Curved Electric Fireplace Stove (Discontinued)

  • Mfr # LW8050CRV-MF
  • Zoro # G004043796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW8050CRV-MF
Zoro #
G004043796
UPC #
799872867117
Country of Origin
China

Description

The curved 180 degree view electric stove by Regal Flame delivers a classic front and dancing flame in a small package. No need to worry about chimney fires, expensive fuel and messy ashes of a real wood stove. With the curved stove, you just place it where you want and plug it in to any standard household outlet. This makes it perfect for use in sun room, offices, family rooms or anywhere you need extra heat. Equipped with a powerful fan-forced heater, you can reduce your central furnace temperature and cut your heating cost. The LED flame is enhanced by the realistic matte black finish and subtle chrome highlights. You will love the powerful heater on chilly nights; it can warm a room up to 400 sq. ft. and stays cool to the touch so children and pets stay safe. You can also use this stove without the heater for year-round enjoyment.

Features
  • Heater Vent Free Curved Electric Fireplace Stove
  • The power consumption with the flame effect only is 2.5W per hour
Includes:
  • 1x Fireplace
Specifications
  • Size: 22 in.
  • BTU Output: 5,200
  • Fuel Type: Electric - 2.5W per Hour
  • Watt: 1500 watts
  • Room Coverage: 400 sq. ft.
  • Dimension: 11 x 23 x 22 in.
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.