Dressing Stick, SC, Medium, 1-3/4inLx3/8inW (Discontinued)
- Mfr # U446CM
- Zoro # G9506341
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U446CM
Zoro #
G9506341
UPC #
-
Country of Origin
United States
Dimensions
Length
1 3/4 in
Thickness
1/8 in
Width
3/8 in
Overall Length
1 3/4 in
Overall Width
3/8 in
Overall Thickness
1/8 in
Details
Abrasive Material
Silicon Carbide
Grade
Medium
Grit
150
Item
Dressing Stick
Series
446CM
Description
Dressing Stick, Abrasive Material Silicon Carbide, Grit 150, Overall Length 1 3/4 in, Overall Thickness 1/8 in, Overall Width 3/8 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.