Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Blades, 120 V, 60 in W

  • Mfr # FR-W1815-60L

  • Zoro # G005928665


product price: $1,053.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
12
Voltage
120 V
Width
60 in
Includes
Mounting Hardware
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1815-60L
Zoro #
G005928665
UPC #
790576696287
Country of Origin
United States

Dimensions

Width
60 in
Length
60 in
Height
17.75 in

Details

Number of Blades
12
Voltage
120 V
Includes
Mounting Hardware
Item
Windflower Indoor and Outdoor 12-Blade Smart Ceiling Fan 60in Graphite Weathered Gray with 3500K LED Light Kit and Wall Control
Standards
ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Color
Graphite/Weathered Gray
Finish
Graphite
Features
Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Bluetooth hardwired wall control included (Part No; F-WCBT-WT); Additional switches are available for 3 or 4 way setup (Part No; F-WCBT-WT); Battery operated Bluetooth remote control with wall cradle sold separately (Part No; F-RCBT-WT); Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Replaceable LED luminaire powered by WAC Lighting, features smooth and continuous brightness control; Available in 2700K, 3000K, and 3500K options, order accordingly; An optional cover is included to conceal luminaire;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Can be installed on slope ceilings up to a 32 degree slope (XF-SCK Slope Ceiling Kit available for slopes 32-45 Degrees); Downrods sold separately for longer lengths;Bluetooth Remote Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included
RPM
6
Material
Aluminum
LED Color Temp
3500K

Description

Windflower Indoor and Outdoor 12-Blade Smart Ceiling Fan 60in Graphite Weathered Gray with 3500K LED Light Kit and Wall Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.