Zoro Homepage

12 Blades, 120 V, 60 in W

  • Mfr # FR-W1815-60L

  • Zoro # G405928616


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
12
Voltage
120 V
Width
60 in
Includes
Mounting Hardware
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1815-60L
Zoro #
G405928616
UPC #
790576696294
Country of Origin
United States

Dimensions

Width
60 in
Length
60 in
Height
17.75 in

Details

Number of Blades
12
Voltage
120 V
Includes
Mounting Hardware
Item
Windflower Indoor and Outdoor 12-Blade Smart Ceiling Fan 60in Matte Black Distressed Koa with 3500K LED Light Kit and Wall Control
Features
Standards
ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
RPM
6
Material
Aluminum
Color
Matte Black/Distressed Koa
Finish
Matte Black
LED Color Temp
3500K

Description

Windflower Indoor and Outdoor 12-Blade Smart Ceiling Fan 60in Matte Black Distressed Koa with 3500K LED Light Kit and Wall Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.