Zoro Homepage

12 Blades, 120 V, 65 in W

  • Mfr # FR-W2201-65L

  • Zoro # G605928867


product price: $853.95
/ea
Free Shipping & Returns

Key Features

Number of Blades
12
Voltage
120 V
Width
65 in
Includes
Mounting Hardware
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W2201-65L
Zoro #
G605928867
UPC #
790576954837
Country of Origin
United States

Dimensions

Width
65 in
Height
17 in
Length
65 in

Details

Number of Blades
12
Voltage
120 V
Includes
Mounting Hardware
Item
Wyndmill 12-Blade Smart Ceiling Fan 65in Steel/Weathered Wood 2700k LED Light Kit and Remote Control
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Color
Steel/Weathered Wood
RPM
6
Features
Finish
Steel
Material
Aluminum
LED Color Temp
2700K

Description

Wyndmill 12-Blade Smart Ceiling Fan 65in Steel/Weathered Wood 2700k LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.