This item is Discontinued.

Modern Forms 18in Oscillating Plug-in Desk Fan with Three Speed Motor Control in Matte Black and Nickel Finish FT-1820

18in Oscillating Plug-in Desk Fan with Three Speed Motor Control in Matte Black and Nickel Finish (Discontinued)

  • Mfr # FT-1820
  • Zoro # G005928818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-1820
Zoro #
G005928818
UPC #
790576668895
Country of Origin
China

Dimensions

Height
20.9 in
Width
17.5 in
Length
17.5 in

Details

Item
Modern Forms 18in Oscillating Plug-in Desk Fan with Three Speed Motor Control in Matte Black and Nickel Finish
Voltage
120 V
Color
Black
Standards
ADA, ETL, cETL, UL, cUL, CSA CAN
RPM
3
Finish
Black
Number of Blades
4

Description

Modern Forms 18in Oscillating Plug-in Desk Fan with Three Speed Motor Control in Matte Black and Nickel Finish

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.