Zoro Homepage

3 Blades, 120 V, 44 in W

  • Mfr # FH-W2004-44L

  • Zoro # G505929056


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
44 in
Includes
Mounting Hardware
Height
10.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-W2004-44L
Zoro #
G505929056
UPC #
790576809731
Country of Origin
United States

Dimensions

Width
44 in
Height
10.31 in
Length
44 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Tip Top Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 44in Brushed Aluminum with 2700K LED Light Kit and Remote Control
Finish
Brushed Aluminum
Features
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Color
Brushed Aluminum
RPM
6
Material
Aluminum
LED Color Temp
2700K

Description

Tip Top Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 44in Brushed Aluminum with 2700K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.