Zoro Homepage

3 Blades, 120 V, 44 in W

  • Mfr # FH-W2203-44L

  • Zoro # G905928314


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
44 in
Includes
Mounting Hardware
Color
Brushed Nickel/Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-W2203-44L
Zoro #
G905928314
UPC #
790576957739
Country of Origin
United States

Dimensions

Width
44 in
Length
44 in
Height
13.98 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Corona Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 44in Brushed Nickel Black 3500K LED Light Kit and Remote Control
Color
Brushed Nickel/Matte Black
Material
Aluminum
Features
RPM
6
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Finish
Brushed Nickel
LED Color Temp
3500K

Description

Corona Indoor and Outdoor 3-Blade Smart Flush Mount Ceiling Fan 44in Brushed Nickel Black 3500K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.