Zoro Homepage

3 Blades, 120 V, 52 in W

  • Mfr # FR-W1910-52

  • Zoro # G505928233


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
52 in
Includes
Mounting Hardware
Height
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1910-52
Zoro #
G505928233
UPC #
790576686776
Country of Origin
China

Dimensions

Width
52 in
Height
12.75 in
Length
52 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Roboto Indoor and Outdoor 3-Blade Smart Ceiling Fan 52in Matte Black with Remote Control and Remote Control
Material
Aluminum
Finish
Matte Black
Standards
ADA, Energy Star, Title 20, ETL, cETL, UL, cUL, CSA CAN
Color
Matte Black
RPM
6
Features

Description

Roboto Indoor and Outdoor 3-Blade Smart Ceiling Fan 52in Matte Black with Remote Control and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.