Zoro Homepage

3 Blades, 120 V, 62 in W

  • Mfr # FR-W1910-62

  • Zoro # G205928540


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
62 in
Includes
Mounting Hardware
Height
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1910-62
Zoro #
G205928540
UPC #
790576686790
Country of Origin
China

Dimensions

Width
62 in
Height
12.75 in
Length
62 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Roboto Indoor and Outdoor 3-Blade Smart Ceiling Fan 62in Matte White with Remote Control and Remote Control
Finish
Matte White
Standards
ADA, Energy Star, Title 20, ETL, cETL, UL, cUL, CSA CAN
RPM
6
Material
Aluminum
Features
Color
Matte White

Description

Roboto Indoor and Outdoor 3-Blade Smart Ceiling Fan 62in Matte White with Remote Control and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.