
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR-W1818-56L
Zoro #
G505928974
UPC #
790576697185
Country of Origin
United States
Dimensions
Width
56 in
Height
15.25 in
Length
56 in
Details
Number of Blades
4
Voltage
120 V
Includes
Mounting Hardware
Item
Nautilus Indoor and Outdoor 4-Blade Smart Ceiling Fan 56in Oil Rubbed Bronze/Dark Walnut with 2700K LED Light Kit and Remote Control
Standards
ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Features
Color
Oil Rubbed Bronze/Dark Walnut
Finish
Oil Rubbed Bronze
RPM
6
Material
Aluminum
LED Color Temp
2700K
Description
Nautilus Indoor and Outdoor 4-Blade Smart Ceiling Fan 56in Oil Rubbed Bronze/Dark Walnut with 2700K LED Light Kit and Remote Control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.