Zoro Homepage
This item is Discontinued.
Modern Forms 4 Blades, 120 V, 56 in W FR-W1818-56L

4 Blades, 120 V, 56 in W (Discontinued)

  • Mfr # FR-W1818-56L
  • Zoro # G605928898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1818-56L
Zoro #
G605928898
UPC #
790576696416
Country of Origin
United States

Dimensions

Width
56 in
Height
15.25 in
Length
56 in

Details

Number of Blades
4
Voltage
120 V
Includes
Mounting Hardware
Item
Nautilus Indoor and Outdoor 4-Blade Smart Ceiling Fan 56in Oil Rubbed Bronze/Dark Walnut with 3500K LED Light Kit and Remote Control
Features
RPM
6
Material
Aluminum
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze/Dark Walnut
Standards
ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
LED Color Temp
3500K

Description

Nautilus Indoor and Outdoor 4-Blade Smart Ceiling Fan 56in Oil Rubbed Bronze/Dark Walnut with 3500K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.